Skip Content
REEL S/STEEL EN 3/8INX50FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL S/STEEL EN 3/8INX50FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRENL-N350SS
  • Mfr. Model # ENL-N350SS
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item Reel
  • Bearings Lubricated, Precision
  • Housing Material Stainless Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 21-3/4"
  • Overall Length 21-7/8"
  • Seal Type Nitrile
  • Overall Width 8-1/2"
  • Swivel Material Stainless Steel
  • Max. Pressure 300 PSI
  • Hose Inside Dia. 3/8"
  • Hose Length 50 ft.
  • Reel Inlet 3/8"
  • Hose Included No
  • Duty Rating Heavy-Duty
  • Media - Hose Reels Air, Mild Chemical, Water
  • Drive Type - Hose Reels Spring Return
  • Includes Stainles Steel Reel -Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - Low Pressure Spring Driven Hose Reel - Retractable Hose Reel - Air Compressor Reel
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Enclosed Reel Yes
  • Hose Reel Product Group Spring Return Hose Reel
  • Finish - Hose Reels Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list