Skip Content
REEL S/STEEL EN 3/8INX35FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL S/STEEL EN 3/8INX35FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRENL-N335SS
  • Mfr. Model # ENL-N335SS
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Application Corrosive Environments, Hygienic Environments, Fire Suppression, Medical Services, Marine/ Docks/ Offshore, Manufacturing Plants and Facilities, Pulp and Paper Plants, Food and Chemical Processing Plants, Bottling Plants, Dairies, Meat Packing, Grocery Stores, Restaurants and Commercial Kitchens, Water Treatment and Supply, Petrochemical, Food Grade Washdown
  • Finish Electro Polished
  • Colour Blue
  • Item Reel
  • Bearings Lubricated, Precision
  • Drive Type Hand Crank
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Seal Type Nitrile
  • Swivel Material Stainless Steel
  • Max. Temp. Rating 150 Degrees F
  • Hose Inside Dia. 3/8"
  • Hose Length 35 ft.
  • Hose Included No
  • Reel Inlet 3/8"
  • Overall Width 31"
  • Motor Voltage 12VDC
  • Duty Rating Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list