Skip Content
REEL S.STEEL COMP CRANK 3/4INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL S.STEEL COMP CRANK 3/4INX100FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXR117-5-100SS
  • Mfr. Model # 117-5-100SS
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2849
  • Shipping Weight 36.0 lbs

Technical Specs

  • Application Corrosive Environments, Hygienic Environments, Fire Suppression, Medical Services, Marine/ Docks/ Offshore, Manufacturing Plants and Facilities, Pulp and Paper Plants, Food and Chemical Processing Plants, Bottling Plants, Dairies, Meat Packing, Grocery Stores, Restaurants and Commercial Kitchens, Water Treatment and Supply, Petrochemical, Food Grade Washdown
  • Colour Silver
  • Finish Electro Polished
  • Item Reel
  • Bearings Lubricated, Precision
  • Seal Type Nitrile
  • Drive Type Hand Crank
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Swivel Material Stainless Steel
  • Max. Pressure Rating 4000 PSI
  • Max. Temp. Rating 150 Degrees F
  • Hose Length 100 ft.
  • Reel Inlet 3/4"
  • Hose Inside Dia. 3/4"
  • Hose Included No
  • Overall Height 18"
  • Overall Length 17"
  • Overall Width 23-1/4"
  • Hose Outlet 3/4" (M)NPT
  • Hose Ends 3/4" (M)NPT
  • HP None
  • Housing Material Heavy Duty
  • Hose Outside Dia. 1-1/4"
  • Duty Rating Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list