Skip Content
REEL S/STEEL 1/2INX100FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL S/STEEL 1/2INX100FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRTSHL-N4100SS
  • Mfr. Model # TSHL-N4100SS
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2849
  • Shipping Weight 80.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 150 Degrees F
  • Bearings Lubricated, Precision
  • Housing Material Stainless Steel
  • Overall Length 24"
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 25-1/2"
  • Overall Width 9-3/8"
  • Seal Type Nitrile
  • Swivel Material Stainless Steel
  • Max. Pressure 300 PSI
  • Hose Length 100 ft.
  • Hose Inside Dia. 1/2"
  • Duty Rating Heavy-Duty
  • Hose Included No
  • Reel Inlet 1/2"
  • Hose Ends 1/2" (M) NPT
  • Hose Material Stainless steel
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Water
  • Finish - Hose Reels Powder Coated
  • Includes Stainless Steel Low Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Air Compressor Reel - Stainless Steel Reel
  • Hose Outlet 1/2" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list