Skip Content
REEL PRESSURE WASH W/OU HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL PRESSURE WASH W/OU HOSE

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCPW7600OHP
  • Mfr. Model # PW7600OHP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2850
  • Shipping Weight 43.0 lbs

Product Details

Compact and durablereel features high quality steel construction. Super Swivel(R) design for maximum product delivery. Handles a broad range of pressures, temperatures and chemicals.

Technical Specs

  • Hose Inside Dia. 3/8"
  • Item Hose Reel
  • Max. Temp. 212 Degrees F
  • Housing Material Steel
  • Overall Height 20.25"
  • Overall Length 19.75"
  • Overall Width 7"
  • Seal Type Highest Grade
  • Max. Pressure 5000 PSI
  • Hose Length 50 ft.
  • Reel Inlet 1/2" (F)NPTF
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Bearings Permanently Lubricated
  • Latch Locking
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Hose Ends 3/8" (M)NPT
  • Swivel Material Nickel Plated Steel
  • Hose Outlet 3/8" (F)NPT
  • Hose Included No
  • Enclosed Reel No
  • Duty Rating Heavy Duty
  • Media - Hose Reels Water
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list