Skip Content
Discontinued with Replacement
REEL PLASTIC W/LED LIGHT 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REEL PLASTIC W/LED LIGHT 20FT

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALT920LS
  • Mfr. Model # 920LS
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs
Suggested Replacement Product
LAMP HAND CORD REEL LED 2.5W 40FT

Price: NA

Product Details

Retractable cord reel with LED hand lamp. Features 20 high intensity LED lamps, a retractable cord reel with durable shatter resistant reel and on/off switch built into the handle. Multi-position adjustable hanging hook.

Technical Specs

  • Includes 20 High Intensity LED Lamps, On/Off Switch Built into Handle, Hanging Hook Rotates 360 Degrees , Top and Bottom Bumpers, Includes Reel Hanging Hardware
  • Gauge/Conductor 18/2
  • Item 20 LED Cord Reel Work Light
  • Number of Outlets 0
  • Cord Length 20 ft.
  • Voltage 120
  • Cord Colour Black
  • Standards cETL certified
  • NEMA Plug Configuration 1-15P
  • NEC Cord Designation SVT
  • Reel Color Yellow
  • Reel Material Thermoplastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list