Skip Content
REEL OXYGEN/ACETALENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

REEL OXYGEN/ACETALENE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLNSR4201
  • Mfr. Model # SR4201
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Oxygen/acetylene reel 12 inch diameter. Holds 100 ft of double hose, 75 ft of 1/4 inch or 25 ft of 3/16 inch whip. Spool is chain driven. All fittings, swivels and tie down bolts are included. Continuous pressure is supplied through swivels.

Technical Specs

  • Width (In.) 18
  • Height (In.) 14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list