REEL OXY/ACET BEV CRNK 3/8INX250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL OXY/ACET BEV CRNK 3/8INX250FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXR1275W3-250C
  • Mfr. Model # 1275W3-250C
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.0 lbs

Technical Specs

  • Application Manufacturing Plants and Facilities, Maintenance, Repair and Operations, Welding / Service Trucks, Welding Shops, Automotive and Fleet Maintenance, Garage Settings, Pipelines, Mining, Construction Railroad Operations, Marine/ Ship Building/ Offshore
  • Colour Blue
  • Item Reel
  • Finish Powder Coated
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Bearings Permanently Lubricated Self Aligning Pillow Block Bearing
  • Drive Type Hand Crank
  • Seal Type Nitrile
  • Swivel Material Machined from Solid Brass
  • Hose Material PVC
  • Max. Pressure Rating 200 PSI
  • Hose Length 250 ft.
  • Reel Inlet 3/8"
  • Max. Temp. Rating 150 Degrees F
  • Hose Inside Dia. 3/8"
  • Hose Included Yes
  • Overall Width 23-1/4"
  • Duty Rating Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list