Skip Content
REEL OXY/ACET BEV CRNK 3/8INX150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL OXY/ACET BEV CRNK 3/8INX150FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXR1275W3-150C
  • Mfr. Model # 1275W3-150C
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Colour Blue
  • Application Manufacturing Plants and Facilities, Maintenance, Repair and Operations, Welding / Service Trucks, Welding Shops, Automotive and Fleet Maintenance, Garage Settings, Pipelines, Mining, Construction Railroad Operations, Marine/ Ship Building/ Offshore
  • Finish Powder Coated
  • Item Reel
  • Bearings Permanently Lubricated Self Aligning Pillow Block Bearing
  • Drive Type Hand Crank
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Seal Type Nitrile
  • Hose Material PVC
  • Max. Pressure Rating 200 PSI
  • Swivel Material Machined from Solid Brass
  • Max. Temp. Rating 150 Degrees F
  • Hose Length 150 ft.
  • Hose Inside Dia. 3/8"
  • Reel Inlet 3/8"
  • Hose Included Yes
  • Overall Width 9-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list