Skip Content
Discontinued with Replacement
REEL METAL W/LED LIGHT 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REEL METAL W/LED LIGHT 30FT

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALT5050LL
  • Mfr. Model # 5050LL
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs
Suggested Replacement Product
LAMP HAND CORD REEL LED 5W 25FT CRD

Price: NA

Product Details

Retractable cord reel with LED hand lamp. Features 55 high intensity LED lamps, a retractable cord reel with rugged powder coated steel housing and on/off switch built into the handle.

Technical Specs

  • Gauge/Conductor 18/2
  • Includes Dual Hanging Hook Rotates 360 Degrees , Top and Bottom Bumpers, Reel Hanging Hardware, 55 High Intensity LED Lamps
  • Item 55 LED Cord Reel Task Light
  • Number of Outlets 0
  • Cord Length 50 ft.
  • NEMA Plug Configuration 1-15P
  • Cord Colour Black
  • Voltage 120
  • Standards cETL certified
  • NEC Cord Designation SJT
  • Reel Color Black
  • Reel Material Metal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List