REEL LUBE SPRNG DRVN 1/2INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL LUBE SPRNG DRVN 1/2INX50FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-MP450
  • Mfr. Model # EZ-MP450
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Item Hose Reel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Max. Temp. 250 Degrees F
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 25-1/2"
  • Overall Width 8-3/4"
  • Overall Length 19-1/2"
  • Seal Type Nitrile
  • Swivel Material Brass
  • Hose Material PVC
  • Hose Length 50 ft.
  • Max. Pressure 2500 PSI
  • Hose Included Yes
  • Reel Inlet 1/2"
  • Duty Rating Heavy-Duty
  • Hose Inside Dia. 1/2"
  • Hose Ends 1/2" (M) NPT
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Hose
  • Hose Outlet 1/2" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list