REEL LUBE SP DR 3/8INX35FT 3000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL LUBE SP DR 3/8INX35FT 3000PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRP-MP335
  • Mfr. Model # P-MP335
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Item Hose Reel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Max. Temp. 250 Degrees F
  • Housing Material Steel
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Height 18-5/8"
  • Overall Length 17-1/8"
  • Seal Type Nitrile
  • Swivel Material Brass
  • Overall Width 7"
  • Hose Material PVC
  • Max. Pressure 3000 PSI
  • Hose Inside Dia. 3/8"
  • Duty Rating Heavy-Duty
  • Hose Length 35 ft.
  • Reel Inlet 3/8"
  • Hose Included Yes
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list