Skip Content
REEL LUBE SP DR 3/8INX25FT 3000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL LUBE SP DR 3/8INX25FT 3000PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRP-MP325
  • Mfr. Model # P-MP325
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Item Hose Reel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Housing Material Steel
  • Max. Temp. 250 Degrees F
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 18-5/8"
  • Overall Length 17-1/8"
  • Overall Width 7"
  • Max. Pressure 3000 PSI
  • Seal Type Nitrile
  • Hose Material PVC
  • Swivel Material Brass
  • Hose Length 25 ft.
  • Hose Inside Dia. 3/8"
  • Reel Inlet 3/8"
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list