Skip Content
REEL LUBE SP DR 3/4INX35FT 1500PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL LUBE SP DR 3/4INX35FT 1500PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRMP-N535
  • Mfr. Model # MP-N535
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 250 Degrees F
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Height 25-1/2"
  • Housing Material Steel
  • Overall Length 19-1/2"
  • Overall Width 9-3/8"
  • Seal Type Nitrile
  • Swivel Material Brass
  • Hose Material PVC
  • Max. Pressure 1500 PSI
  • Hose Length 35 ft.
  • Duty Rating Heavy-Duty
  • Hose Inside Dia. 3/4"
  • Reel Inlet 3/4"
  • Hose Included Yes
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Medium Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel
  • Hose Outlet 3/4" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list