Skip Content
REEL LUBE SP DR 1/2INX30FT 2500PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL LUBE SP DR 1/2INX30FT 2500PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRP-MP430
  • Mfr. Model # P-MP430
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 250 Degrees F
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Housing Material Steel
  • Overall Height 18-5/8"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Length 17-1/8"
  • Overall Width 7"
  • Seal Type Nitrile
  • Swivel Material Brass
  • Reel Inlet 1/2"
  • Hose Material PVC
  • Max. Pressure 2500 PSI
  • Hose Inside Dia. 1/2"
  • Hose Length 30 ft.
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Includes PVC Hose and Ball Stop
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Hose Outlet 1/2" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list