Skip Content
REEL LUBE SP DR 1/2INX25FT 2500PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL LUBE SP DR 1/2INX25FT 2500PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRP-MP425
  • Mfr. Model # P-MP425
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 250 Degrees F
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Housing Material Steel
  • Overall Height 18-5/8"
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Length 17-1/8"
  • Overall Width 7"
  • Seal Type Nitrile
  • Swivel Material Brass
  • Max. Pressure 2500 PSI
  • Hose Material PVC
  • Hose Length 25 ft.
  • Hose Inside Dia. 1/2"
  • Duty Rating Heavy-Duty
  • Reel Inlet 1/2"
  • Hose Included Yes
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Includes Medium Pressure Performance Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel
  • Hose Outlet 1/2" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list