REEL LINE CHALK 100FT/30M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

REEL LINE CHALK 100FT/30M

IRWIN STRAIT-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW64110
  • Mfr. Model # 64110
  • UNSPSC # 27112300
  • CATALOGUE PAGE # 304
  • Shipping Weight 0.4 lbs

Product Details

Durable aluminum alloy construction. Retractable handle allows reel to be used as a plumb bob. Steel plated hook design for stable anchoring.

Technical Specs

  • Line Length (Ft.) 100.00
  • Features Retractable Self-Locking Handle Allows Reel To Be Used As A Plumb Bob
  • Handle Type Folding Metal Crank Handle
  • Case Color Silver
  • Item Chalk Line Reel
  • Fill Weight (Oz.) 2
  • Hook Steel Plated
  • Line Material Twisted Cotton
  • Case Material Aluminum Alloy

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list