REEL LINE CHALK 100FT/30M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL LINE CHALK 100FT/30M

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH12705
  • Mfr. Model # 12705
  • UNSPSC # 27112300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Features Fast Retrieve, Braided Poly Cord, Easy Fill, Low Chalk Loss, Built-in Pencil Sharpener
  • Handle Type Folding Metal Crank Handle
  • Item Chalk Line Reel
  • Type Chalk Hog(TM)
  • Line Length (Ft.) 100.00
  • Case Color Yellow/Black
  • Fill Weight (Oz.) 4
  • Door Type Bottle Screws Onto Unit
  • Gear Ratio 6:1
  • Hook Wide Pronged
  • Case Material High Impact Polyethylene with Non-Slip Rubber Grip Surfaces
  • Line Material High Density Polyester Braided

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list