Skip Content
REEL HOSE TRK 3/8IN X 50FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE TRK 3/8IN X 50FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRTSH-N350
  • Mfr. Model # TSH-N350
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2846
  • Shipping Weight 61.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 150 Degrees F
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Housing Material Steel
  • Overall Height 21-1/4"
  • Overall Length 19-1/2"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Seal Type Nitrile
  • Overall Width 9-3/8"
  • Swivel Material Brass
  • Hose Material PVC
  • Max. Pressure 300 PSI
  • Hose Length 50 ft.
  • Hose Inside Dia. 3/8"
  • Reel Inlet 3/8" (F)NPT
  • Hose Included Yes
  • Duty Rating Heavy-Duty
  • Hose Outlet 3/8"
  • Includes PVC Hose
  • Hose Ends 3/8" (M)NPT x 3/8" (M)NPT
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list