Skip Content
REEL HOSE TRK 3/4IN X 75FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE TRK 3/4IN X 75FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRTSH-N575
  • Mfr. Model # TSH-N575
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2846
  • Shipping Weight 93.0 lbs

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item Hose Reel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Length 24"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 25-1/2"
  • Seal Type Nitrile
  • Overall Width 12"
  • Swivel Material Brass
  • Max. Pressure 300 PSI
  • Hose Material PVC
  • Hose Length 75 ft.
  • Hose Inside Dia. 3/4"
  • Reel Inlet 3/4" (F)NPT
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Includes PVC Hose
  • Hose Ends 3/4" (M)NPT
  • Hose Outlet 3/4"
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list