Skip Content
REEL HOSE TRK 3/4IN X 35FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE TRK 3/4IN X 35FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRTSH-N535
  • Mfr. Model # TSH-N535
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 150 Degrees F
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 25-1/2"
  • Overall Length 24"
  • Seal Type Nitrile
  • Overall Width 9-3/8"
  • Swivel Material Brass
  • Max. Pressure 300 PSI
  • Hose Material PVC
  • Reel Inlet 3/4" (F)NPT
  • Hose Inside Dia. 3/4"
  • Hose Length 35 ft.
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Hose Reel - Air Compressor Reel
  • Hose Outlet 3/4" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list