Skip Content
REEL HOSE T GRADE H/CRK 1/4INX200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE T GRADE H/CRK 1/4INX200FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXR117WT1-200
  • Mfr. Model # 117WT1-200
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Application Manufacturing Plants and Facilities, Maintenance, Repair and Operations, Welding / Service Trucks, Welding Shops, Automotive and Fleet Maintenance, Garage Settings, Pipelines, Mining, Construction Railroad Operations, Marine/ Ship Building/ Offshore
  • Colour Blue
  • Item Reel
  • Finish Powder Coated
  • Drive Type Hand Crank
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Bearings Composite
  • Swivel Material Machined from Solid Brass
  • Seal Type Nitrile
  • Max. Pressure Rating 200 PSI
  • Max. Temp. Rating 150 Degrees F
  • Reel Inlet 1/4"
  • Hose Inside Dia. 1/4"
  • Hose Length 200 ft.
  • Hose Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list