Skip Content
REEL HOSE T GRADE CRNK 3/8INX250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE T GRADE CRNK 3/8INX250FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXR1275WT3-25C
  • Mfr. Model # 1275WT3-25C
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Application Manufacturing Plants and Facilities, Maintenance, Repair and Operations, Welding / Service Trucks, Welding Shops, Automotive and Fleet Maintenance, Garage Settings, Pipelines, Mining, Construction Railroad Operations, Marine/ Ship Building/ Offshore
  • Finish Powder Coated
  • Colour Blue
  • Item Reel
  • Bearings Permanently Lubricated Self Aligning Pillow Block Bearing
  • Drive Type Hand Crank
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Seal Type Nitrile
  • Max. Pressure Rating 200 PSI
  • Hose Material PVC
  • Swivel Material Machined from Solid Brass
  • Max. Temp. Rating 150 Degrees F
  • Reel Inlet 3/8"
  • Hose Inside Dia. 3/8"
  • Hose Length 250 ft.
  • Hose Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list