Skip Content
REEL HOSE T GRADE CRNK 3/8INX150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE T GRADE CRNK 3/8INX150FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXR1275WT3-150C
  • Mfr. Model # 1275WT3-150C
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Technical Specs

  • Application Manufacturing Plants and Facilities, Maintenance, Repair and Operations, Welding / Service Trucks, Welding Shops, Automotive and Fleet Maintenance, Garage Settings, Pipelines, Mining, Construction Railroad Operations, Marine/ Ship Building/ Offshore
  • Colour Blue
  • Finish Powder Coated
  • Item Reel
  • Bearings Permanently Lubricated Self Aligning Pillow Block Bearing
  • Drive Type Hand Crank
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Hose Material PVC
  • Swivel Material Machined from Solid Brass
  • Seal Type Nitrile
  • Max. Temp. Rating 150 Degrees F
  • Max. Pressure Rating 200 PSI
  • Reel Inlet 3/8"
  • Hose Inside Dia. 3/8"
  • Hose Length 150 ft.
  • Hose Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list