Skip Content
REEL HOSE SP DR 3/8INX25FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE SP DR 3/8INX25FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRP-LP325
  • Mfr. Model # P-LP325
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2844
  • Shipping Weight 28.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 150 Degrees F
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Housing Material Steel
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 14-7/8"
  • Overall Length 13-1/2"
  • Swivel Material Brass
  • Seal Type Nitrile
  • Overall Width 6-1/2"
  • Hose Ends 3/8" (M)NPT
  • Hose Material PVC
  • Max. Pressure 300 PSI
  • Hose Inside Dia. 3/8"
  • Hose Length 25 ft.
  • Reel Inlet 3/8" (F)NPT
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Finish - Hose Reels Powder Coated
  • Includes PVC Hose and Ball Stop
  • Hose Outlet 3/8" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list