Skip Content
REEL HOSE SP DR 1/4INX25FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE SP DR 1/4INX25FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRP-LP125
  • Mfr. Model # P-LP125
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2844
  • Shipping Weight 27.0 lbs

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item Hose Reel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 14-7/8"
  • Overall Length 13-1/2"
  • Overall Width 5-7/8"
  • Seal Type Nitrile
  • Swivel Material Brass
  • Hose Material PVC
  • Hose Ends 1/4" (M)NPT
  • Hose Length 25 ft.
  • Max. Pressure 300 PSI
  • Duty Rating Heavy-Duty
  • Reel Inlet 1/4" (F)NPT
  • Hose Inside Dia. 1/4"
  • Hose Included Yes
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes PVC Hose and Ball Stop
  • Hose Outlet 1/4" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list