Skip Content
REEL HOSE OXY/ACET 1/4INX75FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE OXY/ACET 1/4INX75FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSHW-N175
  • Mfr. Model # SHW-N175
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 150 Degrees F
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 25-1/2"
  • Overall Length 24"
  • Overall Width 10-1/4"
  • Hose Material PVC
  • Swivel Material Brass
  • Seal Type Viton
  • Max. Pressure 200 PSI
  • Hose Length 75 ft.
  • Hose Inside Dia. 1/4"
  • Duty Rating Heavy-Duty
  • Reel Inlet 1/4" (F)NPT
  • Hose Included Yes
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Welding Reel - Hose Reel - Welding Hose
  • Hose Outlet 1/4" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list