Skip Content
REEL HOSE ENCL 3/8INX50FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE ENCL 3/8INX50FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREN-N350
  • Mfr. Model # EN-N350
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2847
  • Shipping Weight 65.0 lbs

Technical Specs

  • Item Reel
  • Max. Temp. 150 Degrees F
  • Bearings Lubricated, Precision
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Height 21-3/4"
  • Overall Length 21-7/8"
  • Overall Width 8-1/2"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Swivel Material Brass
  • Seal Type Nitrile
  • Hose Material PVC
  • Max. Pressure 300 PSI
  • Hose Length 50 ft.
  • Hose Inside Dia. 3/8"
  • Duty Rating Heavy-Duty
  • Reel Inlet 3/8" (F)NPT
  • Hose Included Yes
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Air, Mild Chemical, Water
  • Finish - Hose Reels Powder Coated
  • Includes Hose
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Enclosed Reel Yes
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list