Skip Content
REEL HOSE ENCL 1/2INX50FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE ENCL 1/2INX50FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREN-N450
  • Mfr. Model # EN-N450
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2847
  • Shipping Weight 69.0 lbs

Technical Specs

  • Item Reel
  • Max. Temp. 150 Degrees F
  • Bearings Lubricated, Precision
  • Housing Material Steel
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Length 21-7/8"
  • Seal Type Nitrile
  • Overall Width 8-1/2"
  • Overall Height 21-3/4"
  • Swivel Material Brass
  • Hose Length 50 ft.
  • Max. Pressure 300 PSI
  • Hose Material PVC
  • Hose Inside Dia. 1/2"
  • Reel Inlet 1/2" (F)NPT
  • Hose Included Yes
  • Duty Rating Heavy-Duty
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Media - Hose Reels Air, Mild Chemical, Water
  • Includes Hose
  • Hose Ends 1/2" (M)NPT
  • Hose Outlet 1/2" (M)NPT
  • Enclosed Reel Yes
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list