Skip Content
REEL HOSE COMP PORTABLE 3/8INX150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE COMP PORTABLE 3/8INX150FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXR1123-150CM
  • Mfr. Model # 1123-150CM
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2852
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Blue
  • Application Portable, Water Supply, Washdown, Pressure Washing, Agricultural Spraying, Ground Maintenance
  • Finish Powder Coated
  • Item Reel
  • Bearings Lubricated, Precision
  • Drive Type Hand Crank
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Swivel Material Machined from Solid Brass
  • Seal Type Nitrile
  • Max. Temp. Rating 150 Degrees F
  • Max. Pressure Rating 4,000 PSI
  • Hose Length 150 ft.
  • Hose Inside Dia. 3/8"
  • Reel Inlet 3/8"
  • Hose Included No
  • HP None
  • Housing Material Steel
  • Overall Height 13-3/4"
  • Overall Length 13"
  • Overall Width 22-7/8"
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Hose Outside Dia. 5/8"
  • Duty Rating Medium Duty
  • Hose Reel Product Group Hand Crank Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list