Skip Content
REEL HOSE COMP PORTABLE 3/8INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE COMP PORTABLE 3/8INX100FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXR1123-100CM
  • Mfr. Model # 1123-100CM
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2852
  • Shipping Weight 18.0 lbs

Technical Specs

  • Application Portable, Water Supply, Washdown, Pressure Washing, Agricultural Spraying, Ground Maintenance
  • Finish Powder Coated
  • Colour Blue
  • Item Reel
  • Bearings Lubricated, Precision
  • Drive Type Hand Crank
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Seal Type Nitrile
  • Swivel Material Machined from Solid Brass
  • Hose Inside Dia. 3/8"
  • Max. Temp. Rating 150 Degrees F
  • Max. Pressure Rating 4,000 PSI
  • Hose Length 100 ft.
  • Hose Included No
  • Reel Inlet 3/8"
  • HP None
  • Housing Material Steel
  • Overall Length 13"
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Hose Outside Dia. 5/8"
  • Overall Height 13-3/4"
  • Overall Width 18-3/8"
  • Duty Rating Medium Duty
  • Hose Reel Product Group Hand Crank Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list