Skip Content
REEL HOSE BOX FR 3/4INX50FT L/H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE BOX FR 3/4INX50FT L/H

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSLPL550
  • Mfr. Model # SLPL550
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 250 Degrees F
  • Housing Material Steel
  • Bearings Self-Lubricated Flange Bearings
  • Overall Height 20-1/2"
  • Overall Length 22-7/8"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Width 19-5/8"
  • Seal Type Nitrile
  • Swivel Material Brass
  • Max. Pressure 300 PSI
  • Hose Length 50 ft.
  • Hose Inside Dia. 3/4"
  • Reel Inlet 3/4" (F)NPT
  • Hose Included No
  • Duty Rating Heavy-Duty
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Media - Hose Reels Air, Mild Chemical, Water
  • Includes Safety Series Heavy Duty Fuel Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Fuel Hose Reel - Retractable Reel
  • Hose Outlet 3/4" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list