Skip Content
REEL HOSE BOX FR 1INX75FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE BOX FR 1INX75FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSLP675
  • Mfr. Model # SLP675
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2848
  • Shipping Weight 193.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 250 Degrees F
  • Bearings Self-Lubricated Flange Bearings
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Housing Material Steel
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 28-1/2"
  • Overall Length 30-3/8"
  • Overall Width 21"
  • Seal Type Nitrile
  • Swivel Material Brass
  • Hose Material PVC
  • Max. Pressure 300 PSI
  • Reel Inlet 1" (F)NPT
  • Hose Length 75 ft.
  • Hose Inside Dia. 1"
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Air, Mild Chemical, Water
  • Finish - Hose Reels Powder Coated
  • Includes High Capacity Hose Reel - Spring Driven Hose Reel - Air/Water Reel - Hose Reel - Retractable Hose Reel - Low Pressure Hose Reel - Air Compressor Reel
  • Hose Outlet 1" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list