REEL HOSE BOX FR 1INX50FT L/H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL HOSE BOX FR 1INX50FT L/H

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSLPL650
  • Mfr. Model # SLPL650
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 250 Degrees F
  • Bearings Self-Lubricated Flange Bearings
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Width 19-5/8"
  • Overall Height 24-1/2"
  • Overall Length 26-3/8"
  • Seal Type Nitrile
  • Hose Length 50 ft.
  • Max. Pressure 300 PSI
  • Hose Inside Dia. 1"
  • Reel Inlet 1" (F)NPT
  • Swivel Material Brass
  • Duty Rating Heavy-Duty
  • Hose Included No
  • Media - Hose Reels Air, Mild Chemical, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Safety Series Heavy Duty Fuel Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Fuel Hose Reel - Retractable Reel
  • Hose Outlet 1" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list