Skip Content
REEL HOSE BOX FR 1/2INX100FT L/H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE BOX FR 1/2INX100FT L/H

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSLPL4100
  • Mfr. Model # SLPL4100
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.0 lbs

Technical Specs

  • Max. Temp. 250 Degrees F
  • Item Hose Reel
  • Bearings Self-Lubricated Flange Bearings
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Length 22-7/8"
  • Overall Width 18-1/2"
  • Seal Type Nitrile
  • Overall Height 20-1/2"
  • Max. Pressure 300 PSI
  • Swivel Material Brass
  • Hose Length 100 ft.
  • Hose Inside Dia. 1/2"
  • Reel Inlet 1/2"
  • Hose Included No
  • Duty Rating Heavy-Duty
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Air, Mild Chemical, Water
  • Finish - Hose Reels Powder Coated
  • Includes High Capacity Hose Reel - Spring Driven Hose Reel - Air/Water Reel - Hose Reel - Retractable Hose Reel - Low Pressure Hose Reel - Air Compressor Reel
  • Hose Outlet 1/2" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list