Skip Content
REEL HOSE BOX FR 1/2INX100FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE BOX FR 1/2INX100FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSLP4100
  • Mfr. Model # SLP4100
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2848
  • Shipping Weight 111.0 lbs

Technical Specs

  • Max. Temp. 250 Degrees F
  • Bearings Self-Lubricated Flange Bearings
  • Item Hose Reel
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 20-1/2"
  • Overall Width 18-1/2"
  • Overall Length 22-7/8"
  • Seal Type Nitrile
  • Hose Material PVC
  • Swivel Material Brass
  • Max. Pressure 300 PSI
  • Hose Length 100 ft.
  • Hose Included Yes
  • Reel Inlet 1/2" (F)NPT
  • Duty Rating Heavy-Duty
  • Hose Inside Dia. 1/2"
  • Media - Hose Reels Air, Mild Chemical, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes High Capacity Hose Reel - Spring Driven Hose Reel - Air/Water Reel - Hose Reel - Retractable Hose Reel - Low Pressure Hose Reel - Air Compressor Reel
  • Hose Outlet 1/2" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list