Skip Content
REEL HOSE BENCH 3/8INX10FT 300 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE BENCH 3/8INX10FT 300 PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRLG-LP310
  • Mfr. Model # LG-LP310
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2845
  • Shipping Weight 9.0 lbs

Technical Specs

  • Item Reel
  • Housing Material Steel
  • Bearings Lubricated, Precision
  • Max. Temp. 150 Degrees F
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 10-5/8"
  • Overall Length 10-1/2"
  • Seal Type Nitrile
  • Overall Width 5-1/4"
  • Swivel Material Brass
  • Hose Ends 3/8"
  • Hose Material PVC
  • Max. Pressure 300 PSI
  • Hose Length 10 ft.
  • Hose Inside Dia. 3/8"
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Reel Inlet 1/4" (F)NPT
  • Media - Hose Reels Air, Mild Chemical, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes PVC Hose
  • Hose Outlet 3/8" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list