Skip Content
REEL HOSE BENCH 3/8 INX20FT 300 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE BENCH 3/8 INX20FT 300 PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRLG-LP320
  • Mfr. Model # LG-LP320
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2845
  • Shipping Weight 11.0 lbs

Technical Specs

  • Item Reel
  • Bearings Lubricated
  • Max. Temp. 150 Degrees F
  • Mounting Wall, Floor, Ceiling, Vehicle
  • Overall Height 10-5/8"
  • Overall Length 10-1/2"
  • Seal Type Nitrile
  • Swivel Material Solid Brass
  • Overall Width 5-1/4"
  • Hose Ends 3/8"
  • Hose Material PVC
  • Max. Pressure 300 PSI
  • Hose Inside Dia. 3/8"
  • Hose Length 20 ft.
  • Reel Inlet 1/4" (F)NPT
  • Duty Rating Commercial Grade
  • Hose Included Yes
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Includes PVC Hose
  • Housing Material Steel
  • Latch Locking
  • Hose Outlet 3/8" (M)NPT
  • Enclosed Reel No
  • Media - Hose Reels Air, Water
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list