Skip Content
REEL HOSE BENCH 1/4INX25FT 300 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE BENCH 1/4INX25FT 300 PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRLG-LP125
  • Mfr. Model # LG-LP125
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2845
  • Shipping Weight 11.0 lbs

Technical Specs

  • Bearings Lubricated, Precision
  • Item Reel
  • Max. Temp. 150 Degrees F
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Housing Material Steel
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 10-5/8"
  • Overall Width 5-1/4"
  • Overall Length 10-1/2"
  • Swivel Material Brass
  • Seal Type Nitrile
  • Hose Ends 1/4"
  • Max. Pressure 300 PSI
  • Hose Material PVC
  • Hose Length 25 ft.
  • Hose Inside Dia. 1/4"
  • Hose Included Yes
  • Duty Rating Heavy-Duty
  • Reel Inlet 1/4" (F)NPT
  • Media - Hose Reels Air, Mild Chemical, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes PVC Hose
  • Hose Outlet 1/4" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list