Skip Content
REEL HOSE BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE BARE

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC84275
  • Mfr. Model # 84275
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 2845
  • Shipping Weight 126.0 lbs

Product Details

Heavy-duty bare reel (without any hoses or accessories) for ease in custom reel system design. Please Note: maximum hose length specification: overloading the reel will shorten power-spring life.

Technical Specs

  • Hose Outlet 1/2" (M)NPT
  • Reel Inlet 1/2" (F)NPT
  • Application For Grease, Petroleum Oils, Air and Water.
  • Item Hose Reel
  • Bearings Dual Needle Roller Bearings
  • Max. Pressure 5000 PSI
  • Drive Type Spring
  • Hose Length 75 ft.
  • Duty Rating Extra Heavy Duty
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list