REEL HOSE AUTO PVC 1/2ID X 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL HOSE AUTO PVC 1/2ID X 50FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRHA1250W
  • Mfr. Model # RHA1250W
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.8 lbs

Product Details

Auto-retractable water hose reel is ideal for low pressure water hose requirements. Auto-retractable feature easily wraps, stores and protects hose. Package includes a 47 inch lead inlet hose and water spray nozzle.

Technical Specs

  • Overall Width 5-1/4"
  • Overall Length 16-1/2"
  • Overall Height 17-1/4"
  • Hose Length 50 ft.
  • Hose Outlet 3/4" (M)NPT
  • Hose Ends 3/4" (M)NPT
  • Hose Inside Dia. 1/2"
  • Reel Inlet 3/4" (F)NPT
  • Max. Pressure 140 PSI
  • Max. Temp. 140 Degrees F
  • Item Hose Reel
  • Mounting Wall, Floor or Ceiling Requirements
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Water

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list