REEL HOSE AUTO PVC 1/2ID X 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL HOSE AUTO PVC 1/2ID X 100FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRHA12100W
  • Mfr. Model # RHA12100W
  • UNSPSC # 24102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

Auto-retractable water hose reel is ideal for low pressure water hose requirements. Auto-retractable feature easily wraps, stores and protects hose. Package includes a 47 inch lead inlet hose and water spray nozzle.

Technical Specs

  • Hose Ends 3/4" NPT(M)
  • Max. Pressure 90 PSI
  • Hose Length 100 ft.
  • Hose Outlet 3/4" (M)NPT
  • Hose Inside Dia. 1/2"
  • Reel Inlet 3/4" (F)NPT
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Water

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list