REEL HOSE AIR/WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REEL HOSE AIR/WATER

REELCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLCH16000
  • Mfr. Model # H16000
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.85 lbs

Technical Specs

  • Item Hose Reel
  • Drive Type Hand Crank
  • Bearings Permanently Lubricated
  • Mounting Floor, Wall, Bench and Truck
  • Hose Outlet 1/4" (F)NPT
  • Seal Type Viton
  • Max. Pressure Rating 500 PSI
  • Hose Inside Dia. 3/8"
  • Hose Length 300 ft.
  • Reel Inlet 3/8" NPT(F)
  • Max. Temp. Rating 150 Degrees F
  • Hose Included N
  • Application Medium Duty Applications
  • Finish Powder Coated
  • Hose Outside Dia. 0.600"
  • HP None
  • Housing Material Steel
  • Overall Length 20"
  • Overall Height 19"
  • Overall Width 12-1/2"
  • Swivel Material Nickel Plated Steel
  • Duty Rating Medium Duty
  • Hose Reel Product Group Hand Crank Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list