Skip Content
REEL HOSE 3/8INX50FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE 3/8INX50FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSH-N350
  • Mfr. Model # SH-N350
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 150 Degrees F
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Mounting Wall, Floor, Ceiling, Vehicle
  • Overall Height 21-1/4"
  • Overall Length 19-1/2"
  • Seal Type Nitrile
  • Overall Width 8-1/4"
  • Swivel Material Solid Brass
  • Hose Material PVC
  • Max. Pressure 300 PSI
  • Hose Length 50 ft.
  • Reel Inlet 3/8" (F)NPT
  • Hose Included Yes
  • Hose Inside Dia. 3/8"
  • Duty Rating Heavy-Duty
  • Includes PVC Hose and Ball Stop
  • Housing Material Steel
  • Latch Stainless Steel, Multi-Position
  • Hose Ends 3/8" (M)NPT
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Hose Outlet 3/8" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list