Skip Content
REEL HOSE 3/8INX50FT 300PSI L/HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE 3/8INX50FT 300PSI L/HOSE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRTSHL-N350
  • Mfr. Model # TSHL-N350
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Item Reel
  • Max. Temp. 150 Degrees F
  • Bearings Lubricated, Precision
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 25-1/4"
  • Overall Length 19-1/2"
  • Overall Width 9-3/8"
  • Seal Type Nitrile
  • Swivel Material Brass
  • Hose Length 50 ft.
  • Max. Pressure 300 PSI
  • Hose Inside Dia. 3/8"
  • Reel Inlet 3/8"
  • Duty Rating Heavy-Duty
  • Hose Included No
  • Media - Hose Reels Air, Mild Chemical, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Hose Reel - Air Compressor Reel
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list