Skip Content
REEL HOSE 3/4INX50FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE 3/4INX50FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSH-N550
  • Mfr. Model # SH-N550
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2844
  • Shipping Weight 69.0 lbs

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item Hose Reel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Housing Material Steel
  • Overall Height 25-1/2"
  • Overall Width 9-7/8"
  • Overall Length 24"
  • Hose Material PVC
  • Swivel Material Brass
  • Seal Type Nitrile
  • Max. Pressure 300 PSI
  • Hose Ends 3/4" (M)NPT
  • Hose Length 50 ft.
  • Hose Inside Dia. 3/4"
  • Reel Inlet 3/4" (F)NPT
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Includes PVC Hose and Ball Stop
  • Hose Outlet 3/4" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list