Skip Content
REEL HOSE 3/4INX25FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE 3/4INX25FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSH-N525
  • Mfr. Model # SH-N525
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2844
  • Shipping Weight 52.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 150 Degrees F
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Overall Height 25-1/2"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Length 19-1/2"
  • Overall Width 9-3/8"
  • Swivel Material Brass
  • Seal Type Nitrile
  • Hose Ends 3/4" (M)NPT
  • Max. Pressure 300 PSI
  • Hose Material PVC
  • Hose Length 25 ft.
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Hose Inside Dia. 3/4"
  • Reel Inlet 3/4" (F)NPT
  • Includes PVC Hose and Ball Stop
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Hose Outlet 3/4" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list