Skip Content
REEL HOSE 1/2INX100FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HOSE 1/2INX100FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSH-N4100
  • Mfr. Model # SH-N4100
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2844
  • Shipping Weight 81.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 150 Degrees F
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Width 8-3/4"
  • Overall Height 25-1/2"
  • Seal Type Nitrile
  • Overall Length 24"
  • Swivel Material Brass
  • Max. Pressure 300 PSI
  • Hose Ends 1/2" (M) NPT
  • Hose Material PVC
  • Reel Inlet 1/2" (M)NPT
  • Hose Length 100 ft.
  • Hose Inside Dia. 1/2"
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Includes PVC Hose and Ball Stop
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Hose Outlet 1/2" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list