Skip Content
REEL HND CRNK SWIVEL MT 3/8INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HND CRNK SWIVEL MT 3/8INX100FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSM12-3-100
  • Mfr. Model # SM12-3-100
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2850
  • Shipping Weight 16.2 lbs

Technical Specs

  • Application Water Supply, Washdown, Pressure Washing, Agricultural Spraying, Ground Maintenance
  • Colour Blue
  • Finish Powder Coated
  • Item Reel
  • Bearings Lubricated, Precision
  • Drive Type Hand Crank
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Swivel Material Machined from Solid Brass
  • Seal Type Nitrile
  • Max. Pressure Rating 4,000 PSI
  • Max. Temp. Rating 150 Degrees F
  • Hose Length 150 ft.
  • Hose Inside Dia. 3/8"
  • Reel Inlet 3/8"
  • Hose Included No
  • HP None
  • Housing Material Steel
  • Overall Height 13-1/2"
  • Overall Length 12"
  • Overall Width 18-1/4"
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Hose Outside Dia. 5/8"
  • Duty Rating Medium Duty
  • Hose Reel Product Group Hand Crank Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list