Skip Content
REEL HD WINDUP 4 NEMA 5-20R OUTLETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL HD WINDUP 4 NEMA 5-20R OUTLETS

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALT7100HD
  • Mfr. Model # 7100HD
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Includes Four (NEMA 5-15R) Receptacles, 15 Amp Resettable Circuit Breaker, Illuminated Power on Indicator, Super Strong Steel Tubular Construction, Heavy Gauge Steel Flanges, Ergonomic Non-Conductive Carry Handle, Supplied 6" Cord Connection Easily Attaches to Any Extension Cord, Wire Guide included, adjustable clutch nut to adjust reel friction
  • Item Professional Multi-Outlet Manual Wind-Up Reel with Circuit Breaker
  • Number of Outlets 4
  • Standards cETL Certified
  • Reel Material Metal
  • Cord Included No
  • Holds 100 ft.
  • Reel Color Yellow
  • Watts 1875 W
  • Cord Colour Yellow
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list